Timken Co.
TW122-2
Steel Lockwasher; TW Series; 110 mm Shaft Diameter; 0.1400" Thick
Item #100732095
- Steel Lockwasher
- TW Series
- 110 mm Shaft Diameter
- 0.1400" Thick
| Material | Steel |
| Thickness | 0.14 in |
| Shaft Dia. | 110 mm |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 6 in |
| Lockwasher Series | TW Series |
| Weight | 0.526 LB |
| EAN or UPC | 53893822136 |
