Skip to content Skip to navigation menu
Timken Co.W 036

W 036

STEEL LOCKWASHER, W, 180 MM SHAFT DIAM, 1/8" THICK
Item #101604904
Timken Co.W 036
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Lockwasher Series W Series
Diameter Over Tangs 9 7/16 in
Material Steel
Thickness 0.125 in
Shaft Dia. 180 mm
Locknut Series AN Series, N Series
Weight 0.94 LB
EAN or UPC 87796162198
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison