| Lockwasher Series | W Series |
| Thickness | 0.125 in |
| Material | Steel |
| Shaft Dia. | 190 mm |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 9 7/8 in |
| Weight | 0.93 LB |
| EAN or UPC | 87796161955 |
| Lockwasher Series | W Series |
| Thickness | 0.125 in |
| Material | Steel |
| Shaft Dia. | 190 mm |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 9 7/8 in |
| Weight | 0.93 LB |
| EAN or UPC | 87796161955 |