| Lockwasher Series | W Series |
| Diameter Over Tangs | 11 7/16 in |
| Thickness | 0.125 in |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 220 mm |
| Material | Steel |
| Weight | 1.5 LB |
| EAN or UPC | 87796147225 |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 11 7/16 in |
| Thickness | 0.125 in |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 220 mm |
| Material | Steel |
| Weight | 1.5 LB |
| EAN or UPC | 87796147225 |