- 1.313 in Inner Diameter
- 1.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| RPM [Max] | 500 rpm |
| Outside Dia. | 1.75 in |
| Cage Material | No Cage |
| Inch/Metric | Inch |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating | 5950 lbf, 26500 N |
| Inside Ring Width | 0.281 in, 7.14 mm |
| Finish | Uncoated |
| Self Aligning | No |
| Total Width | 0.281 in, 7.14 mm |
| Style | Ball Bearing |
| I.D. | 1.313 in, 33.338 mm |
| Bore Shape | Round |
| Type | Torque Tube |
| No. of Rows | Single |
| Internal Clearance | C0 |
| Outside Ring Shape | Straight |
| Lubricant | MIL-G-23827 Grease |
| Outer Ring Width | 1/4 in |
| Precision Level | Standard Series |
| Dynamic Load Rating | 5950 lbf |
| Seal Material | N/A |
| Chamfer - Inner Ring | 0.015 in |
| Enclosure | Open |
| Inside Dia. | 1.3125 in |
| O.D. Type | Straight |
| O.D. | 1.75 in, 44.45 mm |
| Chamfer - Outer Ring | 0.015 in |
| Standard | SAE-AS27646 |
| Filling Slot | Single Row Non-Fill Slot |
| Series | RBC® |
| Weight | 0.07 LB |
| EAN or UPC | 637400554279 |

