- 1 3/4" ID x 3 3/16" OD x 1.820" Inner Ring Width
- 1 1/2" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Material | 52100 Bearing Quality Steel |
| Outer Race Material | Bearing Quality Steel |
| Inner Ring Width | 1.82 in |
| Inside Ring Width | 1.82 in, 46.23 mm |
| Outer Ring Width | 1 1/2 in |
| Axial Static Load Rating | 31900 lbf |
| Self-Lubricating | No |
| O.D. | 3.188 in, 80.96 mm |
| Outside Ring Width | 1.5 in, 38.1 mm |
| Ball Dia. | 2.875 in, 73.02 mm |
| Lubrication Type | Requires Relubrication |
| Length | 1.82 in |
| Insert Material | N/A |
| Dynamic Load Rating | 167.698 kN, 37700 lbf |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Type | High-Misalignment |
| Static Load Rating | 150900 lbf, 671236 N |
| Enclosure | Open |
| Series | RBC® |
| Static Load Rating [Max] | 150900 lbf |
| Inch/Metric | Inch |
| I.D. | 1.75 in, 44.45 mm |
| Style | Radial |
| Angle of Misalignment | 14 degrees |
| Operating Temperature [Max] | 350 ⁰F |
| Spherical Diameter | 2 7/8 in |
| Weight | 1.7 LB |
| EAN or UPC | 637400000165 |

