RBC Bearings
KSP10FS428
KSP Series 0.625 in Double Sealed Single Row Airframe Bearing
Item #101156857
- 0.625 in Inner Diameter
- 1.938 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Lubricant | MIL-G-23827 Grease |
| Dynamic Load Rating | 5320 lbf |
| Seal Material | Teflon |
| Material | 52100 Bearing Quality Steel |
| Outer Ring Width | 5/8 in |
| Static Load Rating | 5320 lbf, 23600 N |
| O.D. | 1.938 in, 49.212 mm |
| Outside Ring Shape | Straight |
| Total Width | 0.813 in, 20.65 mm |
| Outside Ring Width | 0.625 in, 15.88 mm |
| Outside Dia. | 1.9375 in |
| O.D. Type | Straight |
| Inch/Metric | Inch |
| Style | Ball Bearing |
| RPM [Max] | 500 rpm |
| Finish | Cadmium |
| Precision Level | Standard Series |
| Inside Dia. | 0.625 in |
| Type | Airframe Control |
| I.D. | 0.625 in, 15.875 mm |
| Bore Shape | Round |
| Cage Material | No Cage |
| Inside Ring Width | 0.813 in, 20.65 mm |
| Internal Clearance | C0 |
| Chamfer - Outer Ring | 0.044 in |
| Chamfer - Inner Ring | 0.015 in |
| Self Aligning | Yes |
| No. of Rows | Single |
| Enclosure | Double Sealed |
| Series | RBC® |
| Standard | SAE-AS27645 |
| Filling Slot | Single Row Non-Fill Slot |
| Weight | 0.37 LB |
| EAN or UPC | 637400582807 |
