RBC Bearings
MB540DDFS428
MB500 Series 0.875 in Double Sealed Single Row Airframe Bearing
Item #101157361
- 0.875 in Inner Diameter
- 1.313 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Seal Material | Teflon Coated Glass Fabric |
| Inside Dia. | 0.875 in |
| I.D. | 0.875 in, 22.225 mm |
| Outer Ring Width | 1/4 in |
| Inch/Metric | Inch |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Self Aligning | No |
| Finish | Steel |
| Outside Ring Shape | Straight |
| Outside Dia. | 1.3125 in |
| Chamfer - Inner Ring | 0.015 in |
| O.D. | 1.313 in, 33.338 mm |
| O.D. Type | Straight |
| Bore Shape | Round |
| Chamfer - Outer Ring | 0.015 in |
| RPM [Max] | 500 rpm |
| Enclosure | Double Sealed |
| Lubricant | MIL-G-23827 Grease |
| Cage Material | No Cage |
| Inside Ring Width | 0.281 in, 7.14 mm |
| Style | Ball Bearing |
| Total Width | 0.281 in, 7.14 mm |
| Dynamic Load Rating | 4220 lbf |
| Precision Level | Precision Series |
| Static Load Rating | 4220 lbf, 18800 N |
| Type | Airframe Control |
| Internal Clearance | C0 |
| Material | 52100 Bearing Quality Steel |
| No. of Rows | Single |
| Standard | SAE-AS24128 |
| Series | RBC® |
| Fillet Radius | 0.015 in, 0.38 mm |
| Filling Slot | Single Row Non-Fill Slot |
| Weight | 0.05 LB |
| EAN or UPC | 637400552534 |
