- 1.313 in Inner Diameter
- 1.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Dynamic Load Rating | 5950 lbf |
| O.D. | 1.75 in, 44.45 mm |
| Static Load Rating | 5950 lbf, 26500 N |
| Enclosure | Open |
| Cage Material | No Cage |
| Internal Clearance | C0 |
| Finish | Steel |
| Total Width | 0.281 in, 7.14 mm |
| Type | Airframe Control |
| No. of Rows | Single |
| Material | 52100 Bearing Quality Steel |
| I.D. | 1.313 in, 33.338 mm |
| Inside Ring Width | 0.281 in, 7.14 mm |
| Inch/Metric | Inch |
| Outside Ring Shape | Straight |
| Bore Shape | Round |
| Outside Ring Width | 0.25 in, 6.35 mm |
| RPM [Max] | 500 rpm |
| Filling Slot | Single Row Non-Fill Slot |
| Series | RBC® |
| Fillet Radius | 0.015 in, 0.38 mm |
| Weight | 0.09 LB |
| EAN or UPC | 637400554378 |

