- 0.25 in Inner Diameter
- 0.901 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Type | Airframe Control |
| Bore Shape | Straight |
| Precision Level | Precision Series |
| O.D. Type | Straight |
| Total Width | 0.687 in, 17.45 mm |
| Cage Material | No Cage |
| Style | Self Aligning Roller Bearings |
| O.D. | 0.901 in, 22.9 mm |
| Outside Ring Width | 0.464 in, 11.78 mm |
| Outside Dia. | 0.9014 in |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Double Sealed |
| Finish | Cadmium |
| Cage Type | Round |
| Internal Clearance | C0 |
| Lubricant | MIL-G-81322 Grease |
| Outside Ring Shape | Straight |
| Self Aligning | Yes |
| RPM [Max] | 500 rpm |
| Chamfer - Inner Ring | 0.005 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | 3025 lbf |
| I.D. | 0.25 in, 6.35 mm |
| Outer Ring Width | 0.464 in |
| Static Load Rating | 3025 lbf, 13456 N |
| Inside Ring Width | 0.625 in, 15.88 mm |
| Seal Material | Teflon |
| Chamfer - Outer Ring | 0.032 in |
| Inside Dia. | 0.25 in |
| No. of Rows | Single |
| Weight | 0.06 LB |
| EAN or UPC | 637400584009 |

