RBC Bearings
MKP10AFS428
MKP A Series 0.625 in Double Sealed Single Row Airframe Bearing
Item #101157398
- 0.625 in Inner Diameter
- 1.375 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Inside Dia. | 0.625 in |
| Dynamic Load Rating | 6700 lbf |
| Static Load Rating | 6700 lbf, 30000 N |
| Bore Shape | Round |
| Enclosure | Double Sealed |
| Total Width | 0.406 in, 10.31 mm |
| Lubricant | MIL-G-23827 Grease |
| Outside Ring Width | 0.344 in, 8.74 mm |
| Outside Dia. | 1.375 in |
| Inside Ring Width | 0.406 in, 10.31 mm |
| Precision Level | Precision Series |
| Internal Clearance | C0 |
| Outside Ring Shape | Straight |
| Chamfer - Outer Ring | 0.032 in |
| Cage Material | No Cage |
| No. of Rows | Single |
| I.D. | 0.625 in, 15.875 mm |
| Self Aligning | Yes |
| O.D. | 1.375 in, 34.925 mm |
| Style | Ball Bearing |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Type | Airframe Control |
| Outer Ring Width | 0.344 in |
| RPM [Max] | 500 rpm |
| Chamfer - Inner Ring | 0.015 in |
| Seal Material | Teflon |
| O.D. Type | Straight |
| Finish | Cadmium |
| Filling Slot | Single Row Non-Fill Slot |
| Standard | SAE-AS27641 |
| Series | RBC® |
| Weight | 0.08 LB |
| EAN or UPC | 637400552800 |
