Reelcraft Industries Inc.
H18006 M
3/8 X 100FT, 5000 PSI, WATER WITHOUT HOSE PRES. WASH NO HOSE, 5000 PSI
Item #101646951
- Heavy Duty Pressure Wash Reels
- 100 Hose Capacity
- 3/8 Hose I.D.
- 5000 psi Max Pressure
| Reel Drive | Hand Crank |
| Temperature Range [Max] | 400 °F |
| w/Hose | No |
| Hose Length | 100 ft |
| Pressure [Max] | 5000 psi |
| Inlet Port | 1/2 in, 1/2 |
| Inlet Port Type | NPTF |
| Height | 19 in |
| Length | 20 in |
| Hose I.D. | 3/8 in |
| Reel Style | Heavy Duty Pressure |
| Outlet | 1/2 in NPTF |
| Temperature Rating [Max] | 400 °F |
| Temperature Range [Min] | -20 °F |
| Compatible Fluids | Chemical Fluids, Water |
| Weight | 31.0 LB |
| EAN or UPC | 699567002758 |
