Reelcraft Industries Inc.
PW7600 OHP
3/8 X 50FT, 5000 PSI, PRESSURE WASH, WITHOUT HOSE PRES. WASH NO HOSE, 5000 PSI
Item #101509204
- Spring Retractable, Hand Crank, Motor Driven
- 3/8" Hose I.D.
- 50 ft Long Hose
| w/Hose | No |
| Temperature Range [Max] | 400 °F |
| Hose I.D. | 3/8 in |
| Hose Length | 50 ft |
| Reel Drive | Spring |
| Inlet Port | 1/2 in |
| Compatible Fluids | Water |
| Pressure | 5000 psi |
| Weight | 43.0 LB |
| EAN or UPC | 699567005681 |
