- 3/8 in Hose ID
- 0.600 in Hose OD
- 35 ft Hose Length
- 1/2 in NPTF Inlet Port
description
- Reelcraft's Medium Industrial Hose Reel is ideal for light-duty industrial applications. Base and guide arm are made of heavy gauge steel stampings with reinforced ribs to increase structural strength. The rugged, durable polymer spool contains the drive spring and reduces the total number of required parts.
applications
- Industrial
- Pneumatic tools
- Electronic assembly
- Aircraft maintenance
- Woodworking
- Transmission shops
features
- Adjustable guide arm locates to seven positions
- Oversized main shaft increases support
- Long-life drive spring
- Easy to mount due to slotted mounting holes
| w/Hose | Yes |
| Compatible Fluids | Air, Water |
| Reel Drive | Spring |
| Hose Length | 35 ft |
| Inlet Port | 1/2 in |
| Height | 17 7/8 in |
| Length | 16 1/2 in |
| Hose I.D. | 3/8 in |
| Temperature Rating [Max] | 150 °F |
| Hose OD | 0.600 in |
| Pressure [Max] | 300 psi |
| Inlet Port Type | NPTF |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 150 °F |
| Weight | 21.0 LB |
| EAN or UPC | 699567000068 |
-
Prop 65


