- 1/4 in Hose Inside Diameter
- 100 ft Hose Length
| Pressure | 200 psi |
| Inlet Size | 9/16 in-18 NPTM |
| Hose Length | 100 ft |
| Type | Twin Line Welding |
| Weight | 81.0 LB |
| EAN or UPC | 699567002444 |
| Pressure | 200 psi |
| Inlet Size | 9/16 in-18 NPTM |
| Hose Length | 100 ft |
| Type | Twin Line Welding |
| Weight | 81.0 LB |
| EAN or UPC | 699567002444 |