- 40 Chain, 2 Strand, 11 Tooth, B Style Minimum Bore Sprocket, Without Hardened Teeth
| No. of Strands Across | 2 |
| Chain Pitch | 0.500 in |
| Bore Type | Minimum Plain Bore |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 11 |
| Sprocket Style | B |
| Chain No. | 40 |
| Weight | 0.66 LB |
| EAN or UPC | 662289171897 |

