- Sprocket for #50 Chain w/16 Hardened Teeth
- Finished Bore of 0.875"
- Keyway 3/16" x 3/32"
- a 3.204" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| No. of Strands Across | 1 |
| Width Across Teeth | 0.343 in |
| Material | Steel |
| Keyway Size | 3/16 x 3/32 |
| Finished Bore | 0.875 in - 7/8 in |
| No. of Teeth | 16 |
| Keyway | w/Keyway & Set Screw |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1 in |
| Hub Length Thru | 21/32 in |
| Chain No. | 50 |
| Outside Dia. | 3.52 in |
| Hub Dia. | 2 9/16 in |
| Sprocket Style | B |
| Pitch Diameter | 3.204 in |
| Weight | 1.6 LB |
| EAN or UPC | 662289193844 |

