- 1.375 in Inside Diameter
- 5.16 in Center Distance - 210TC Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
- QD™ bushings provide widest possible range of bore size in shaft mounted models
| Input HP @ RPM | 13.9 hp @ 1150 rpm, 17.3 hp @ 1750 rpm |
| Thermal Output Torque @ RPM | 4055 in lb @ 1750 rpm, 5289 in lb @ 1150 rpm |
| Max. Overhung Load @ 1750 rpm | N/A |
| No. of Reductions | Single |
| Reduction Type | Single Reduction |
| Center Distance | 5.16 in |
| Base to Centerline of Input Shaft | 10 9/16 in |
| I.D. | 1.375 in |
| Output Torque Range | 5000 to 10000 in lbs |
| Family Name | 526 |
| Input Style | C-Face Quill |
| Output Style | Hollow Bore |
| Motor Application | General Purpose |
| Input Configuration | C-Face Quilled |
| Style | L |
| Output Configuration | Hollow Output, Thru |
| Base | Yes |
| Output Shaft Position | Left & Right |
| Thermal Input Horsepower @ RPM | 7.51 hp @ 1150 rpm, 8.94 hp @ 1750 rpm |
| HP @ RPM | 7.5 hp @ 1200 rpm, 7.5 hp @ 1800 rpm |
| Bolt Center | 9 1/2 in x 3 3/4 in |
| Torque Out @ 1750 rpm | 7850 in lb |
| Fan Cooled | No |
| Output Torque | 8861 in lbs |
| Washdown Duty | No |
| Thermal Input Horsepower @ 1750 RPM | 8.94 hp |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Base Position | Left |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| Box Height | 13 3/16 in |
| Input Shaft Position | Facing You |
| Output Speed | 117 rpm |
| Base to Centerline of Output Shaft | 5 3/8 in |
| Input Relation to Base | Horizontal |
| Installed Options | Flanged Base, Left Side |
| Box Width | 12 9/16 in |
| Output (Shaft or Bore) Size | N/A |
| Center Distance Range | Above 3.25 in |
| Input HP | 19.2 |
| Bolt Center Length x Bolt Center Width | 9 1/2 in x 3 3/4 in |
| Frame Size | 210TC |
| Lubrication | None |
| Output RPM @ 1750 rpm Input | 116.6 rpm |
| Bearing Type | Tapered |
| Torque Out @ 1150 rpm | 9790 in lb |
| Output Relation to Base | Vertical |
| Gear Type | Worm |
| Service Factor | 1 |
| Frame | 213TC |
| Ratio | 15:1 |
| HP Range | 15 hp |
| Base Description | Flanged Base |
| Housing Material | Cast Iron |
| Output Torque @ RPM | 7850 in lb @ 1750 rpm, 9790 in lb @ 1150 rpm |
| Box Length | 12 21/32 in |
| Worm Position | Universal |
| Weight | 154.0 LB |
| EAN or UPC | 662798056906 |

