- 1.375 in Inside Diameter
- 5.16 in Center Distance - 210TC Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
- QD™ bushings provide widest possible range of bore size in shaft mounted models
| Input Relation to Base | Horizontal |
| Max. Overhung Load @ 1750 rpm | N/A |
| Gear Type | Worm |
| Service Factor | 1 |
| Lubrication | None |
| Mounting Style | L |
| Motor Application | General Purpose |
| Output Relation to Base | Vertical |
| Output Direction | Left or Right |
| Installed Options | Flanged Base, Left Side |
| Output Configuration | Hollow Output, Thru |
| No. of Reductions | Single |
| Bearing Type | Tapered |
| Input Shaft Position | Facing You |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Torque Out @ 1150 rpm | 10170 in lb |
| Frame | 213TC |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Thermal Input Horsepower @ 1750 RPM | 5.08 hp |
| Box Length | 12 21/32 in |
| Output Torque Range | 5000 to 10000 in lbs |
| Keyway | 5/16 x 5/32 |
| Base Description | Flanged Base |
| Center Distance Range | Above 3.25 in |
| Input Style | C-Face Quill |
| Base to Centerline of Input Shaft | 10 9/16 in |
| I.D. | 1.375 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Reduction Type | Single Reduction |
| HP Range | 10 hp |
| Worm Position | Universal |
| Output RPM @ 1750 rpm Input | 58.3 rpm |
| HP @ RPM | 3 hp @ 1200 rpm, 5 hp @ 1800 rpm |
| Box Width | 12 9/16 in |
| Input HP @ RPM | 8.12 hp @ 1150 rpm, 10.3 hp @ 1750 rpm |
| Output Style | Hollow Bore |
| Fan Cooled | No |
| Output Speed | 58.3 rpm |
| Output Torque @ RPM | 8150 in lb @ 1750 rpm, 10170 in lb @ 1150 rpm |
| Bolt Center Length x Bolt Center Width | 9 1/2 in x 3 3/4 in |
| Output Torque | 9174 in lbs |
| Frame Size | 210TC |
| Style | L |
| Base to Centerline of Output Shaft | 5 3/8 in |
| Thermal Input Horsepower @ RPM | 4.26 hp @ 1150 rpm, 5.08 hp @ 1750 rpm |
| Ratio | 30:1 |
| Center Distance | 5.16 in |
| Washdown Duty | No |
| Output (Shaft or Bore) Size | N/A |
| Family Name | 526 |
| Torque Out @ 1750 rpm | 8150 in lb |
| Base Position | Left |
| Base | Yes |
| Box Height | 13 3/16 in |
| Input HP | 10.8 |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| Output Shaft Position | Left & Right |
| Bolt Center | 9 1/2 in x 3 3/4 in |
| Thermal Output Torque @ RPM | 4018 in lb @ 1750 rpm, 5329 in lb @ 1150 rpm |
| Weight | 154.0 LB |
| EAN or UPC | 662798056920 |

