Leeson
100366.00
1/2HP.3450RPM.48.TENV.115/208-230V.1PH.60HZ.CONT.NOT.40C.1.0SF.RIGID.GEN ERAL PURPOSE.C4C34NB3F
Item #104589541
- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3450 rpm
- Single Phase
| Frame Material | Rolled Steel |
| Rotation | Selective CCW |
| RPM | 3450 rpm |
| Insulation | B |
| Enclosure | TENV |
| Frame | 48 |
| Hz | 60 |
| Poles | 2 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Voltage Rating | 115/208-230 |
| Drive End Bearing | 6203 |
| Full Load Amps | 5.8/3.1-2.9 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Efficiency Group | 70 % |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Weight | 30.0 LB |
| EAN or UPC | 691720004838 |
