Leeson
100804.00
1/3HP.1625RPM.48.TENV.115/230V.1PH.60HZ.AIROVER.AUTOMATIC.40C.1.0SF.RESI LIENT BASE.AG - FAN & BLOWER.A4P17NR2H
Item #104564432
- AC Motor
- Agricultural Motor Application
- 0.33 hp
- 1625 rpm
- Single Phase
| Motor Application | Agricultural |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| RPM | 1625 rpm |
| Insulation | B |
| Voltage Rating | 115/230 |
| Frame | 48 |
| Poles | 4 |
| Rotation | Selective CCW |
| Full Load Amps | 3.2/1.6 |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| Efficiency Group | 72 % |
| Enclosure | TENV |
| Hz | 60 |
| Phase | Single Phase |
| Mounting | Resilient Base |
| Drive End Bearing | 6203 |
| Weight | 24.0 LB |
| EAN or UPC | 691720005101 |
