Leeson
101446.00
1/4HP.1725RPM.48.TEFC.115/208-230V.1PH.60HZ.CONT.MANUAL.40C.1.15SF.RIGID .GENERAL PURPOSE.M4C17FB10G
Item #104606379
- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1725 rpm
- Single Phase
| Poles | 4 |
| Insulation | B |
| Efficiency Group | 56 % |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Frame Material | Rolled Steel |
| RPM | 1725 rpm |
| Phase | Single Phase |
| Frame | 48 |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Full Load Amps | 5.4/2.4-2.7 |
| Voltage Rating | 115/208-230 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Weight | 18.0 LB |
| EAN or UPC | 691720005590 |
