Leeson
102017.00
.1/3HP.1625/1350RPM.S56.DP./115V.1PH.60/50HZ.CONT.40C.1.0/1.0SF.ROUND.M4 P17DC29B.INSTANT REVERSING.MANUAL.
Item #104592122
- AC Motor
- Instant Reversing Motor Application
- 0.33 hp
- 1625 rpm
- Single Phase
| Efficiency Group | 53 % |
| Frame | S56C |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Rotation | Selective CCW |
| RPM | 1625 rpm |
| Insulation | B |
| Poles | 4 |
| Enclosure | DP |
| Open End Bearing | 6203 |
| Voltage Rating | 115 |
| Enclosure Designation | Drip Proof |
| Mounting | Round |
| Drive End Bearing | 6203 |
| Motor Application | Instant Reversing |
| Phase | Single Phase |
| Service Factor | 1 |
| Full Load Amps | 4.2 |
| Weight | 21.0 LB |
| EAN or UPC | 691720006153 |
