Leeson
102664.00
1/3HP.1725RPM.48.TEFC.208-230/460V.3PH.60HZ.CONT.NOT.40C.1.15SF.ROUND.GE NERAL PURPOSE.C4T17FC30B.A
Item #104565460
- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Round |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | B |
| Efficiency Group | 64.3 % |
| RPM | 1725 rpm |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Frame | 48C |
| Full Load Amps | 1.5-1.6/0.8 |
| Hz | 60 |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Voltage Rating | 208-230/460 |
| Open End Bearing | 6203 |
| Weight | 22.0 LB |
| EAN or UPC | 691720255148 |
