Leeson
102909.00
.1/2HP.1725RPM.S56.TEFC.115/208-230V.1PH.60HZ.CONT.40C.1.15SF.RIGID.M4C1 7FH30B.WP 56 to 48 Repl 110021.MANUAL.
Item #104171626
- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1725 rpm
- Single Phase
| Voltage Rating | 115/208-230 |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Insulation | F |
| Efficiency Group | 66 % |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Selective CCW |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Poles | 4 |
| Full Load Amps | 8/3.8-4 |
| Hz | 60 |
| Frame | S56 |
| RPM | 1725 rpm |
| Mounting | Rigid Base |
| Drive End Bearing | 6203 |
| Weight | 16.0 LB |
| EAN or UPC | 691720352144 |
