Leeson
103726.00
.1/2HP.1725RPM.S56J.DP.208-230/460V.3PH.60HZ.CONT.40C.1.25SF.RIGID-C-FAC E.C4T17DK12.JET PUMP.NONE.
Item #113079899
- AC Motor
- Jet Pump Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Efficiency Group | 68 % |
| Rotation | Reversible |
| RPM | 1725 rpm |
| Drive End Bearing | 6203 |
| Full Load Amps | 2/1 |
| Frame Material | Rolled Steel |
| Mounting | Rigid Base |
| Motor Application | Jet Pump |
| Hz | 60 |
| Open End Bearing | 6203 |
| Enclosure Designation | Drip Proof |
| Insulation | B |
| Poles | 4 |
| Phase | Three Phase |
| Frame | S56J |
| Enclosure | DP |
| Voltage Rating | 230/460 |
| Weight | 17.0 LB |
| EAN or UPC | 691720047484 |
