Leeson
117876.00
117876.00.1 1/2HP.1725RPM.56J.DP.230/460V.3PH.60HZ.CONT.40C.1.15SF.RIGID -C.C6T17DK35.JET PUMP.NONE.
Item #113079952
- AC Motor
- Jet Pump Motor Application
- 1 1/2 hp
- 1725 rpm
- Three Phase
| Mounting | Rigid Base |
| RPM | 1725 rpm |
| Frame Material | Rolled Steel |
| Enclosure | DP |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Efficiency Group | 78.5 % |
| Hz | 60 |
| Open End Bearing | 6203 |
| Poles | 4 |
| Frame | 56J |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Full Load Amps | 5.6/2.8 |
| Enclosure Designation | Drip Proof |
| Voltage Rating | 230/460 |
| Insulation | F |
| Motor Application | Jet Pump |
| Weight | 29.0 LB |
| EAN or UPC | 691720003930 |
