Leeson
121624.00
.1 1/2HP.1740RPM.145.TEFC.115/208-230V.1PH.60HZ.CONT.40C.1.15SF.C FACE.CZ145K17WC2B.WASHGUARD-ALL STAINLESS.NOT.
Item #104589564
- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1740 rpm
- Single Phase
| Poles | 4 |
| Efficiency Group | 80 % |
| Voltage Rating | 115/208-230 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Mounting | Round |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Drive End Bearing | 6205 |
| Hz | 60 |
| Frame | 145TC |
| Insulation | F |
| Full Load Amps | 14.8/7.8-7.4 |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Open End Bearing | 6203 |
| RPM | 1740 rpm |
| Weight | 53.0 LB |
| EAN or UPC | 691720328897 |
