Leeson
121974.00
.1.5HP.1725RPM.143T.TEFC.115/208-230V.1PH.60HZ.CONT.40C.1.15SF.RIGID.M14 3K17FB4.FARM DUTY.MANUAL.
Item #113079966
- AC Motor
- Agricultural Motor Application
- 1 1/2 hp
- 1725 rpm
- Single Phase
| Enclosure | TEFC |
| Open End Bearing | 6203 |
| Hz | 60 |
| Efficiency Group | 84 % |
| Frame | 143 |
| Voltage Rating | 115/208-230 |
| Frame Material | Rolled Steel |
| Rotation | Selective CCW |
| RPM | 1725 rpm |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 13/6.6-6.5 |
| Poles | 4 |
| Insulation | B |
| Motor Application | Agricultural |
| Drive End Bearing | 6205 |
| Phase | Single Phase |
| Weight | 44.0 LB |
| EAN or UPC | 691720021699 |
