Leeson
121975.00
2HP.1725RPM.145T.TEFC.115/208-230V.3PH.60HZ.CONT.40C.1.15SF.RIGID.M145K1 7FB29.FARM DUTY.MANUAL.
Item #113079967
- AC Motor
- Agricultural Motor Application
- 2 hp
- 1725 rpm
- Single Phase
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Frame | 145T |
| Insulation | F |
| Hz | 60 |
| Mounting | Rigid Base |
| Efficiency Group | 85 % |
| RPM | 1725 rpm |
| Voltage Rating | 230 |
| Poles | 4 |
| Rotation | Selective CCW |
| Enclosure | TEFC |
| Motor Application | Agricultural |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6205 |
| Full Load Amps | 8.2 |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Weight | 49.0 LB |
| EAN or UPC | 691720021712 |
