Leeson
122208.00
122208.00.1HP.1725RPM.143JM.TEFC.230/460V.3PH.60HZ.CONT.40C.1.15SF.RIGID C FACE.CZ143T17WK22.STAINLESS JM PUMP.T-STATS.
Item #112786626
- AC Motor
- Pump Duty Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Full Load Amps | 3.2-3.2/1.6 |
| Poles | 4 |
| Insulation | F |
| RPM | 1725 rpm |
| Hz | 60 |
| Voltage Rating | 208-230/460 |
| Mounting | Rigid Base |
| Frame Material | Stainless Steel |
| Rotation | Reversible |
| Motor Application | Pump Duty |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Frame | 143JM |
| Drive End Bearing | 6206 |
| Enclosure | TEFC |
| Efficiency Group | 85.5 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 59.0 LB |
| EAN or UPC | 691720053102 |
