- Brake Motor
- 1.5 hp
- 1800 rpm
- 208-230/460 Volts
- 145TC
features
- Fail-safe positive, stop and hold brakemotors
- Brakes are spring set
- Load is stopped automatically when power is turned off
- LEESON® brakemotors feature a power off manual release for convenience, and for use in case of a power failure
- The manual release resets automatically
- The standard brake is manufactured by Stearns
- The brake coil leads are brought into the conduit box of the motor for easy connection and may be connected to operate when power to the motor is shut off, or to be actuated independent of power to the motor
| Hz | 60 Hz |
| Mounting | C-Face - Less Base |
| Brake Torque | 10 ft lb |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| HP | 1 1/2 |
| Brake Feature | Yes |
| Full Load Amps | 4.6-4.8/2.4 |
| Efficiency Group | 86.5 % |
| Motor Application | Brake Motor |
| RPM | 1,800 rpm |
| Frame | 145TC |
| Washdown Duty | No |
| Frame Material | Rolled Steel |
| Voltage Rating | 208-230/460 |
| Useable at 208V | Yes |
| Drive End Bearing | 6205 |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Rotation | CW |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Poles | 4 |
| Open End Bearing | 6203 |
| Weight | 47.0 LB |
| EAN or UPC | 691720098899 |

