- AC Motor
- Mill & Chemical Motor Application
- 20 hp
- 1775 rpm
- Three Phase
| Frame | 256T |
| Enclosure | TEFC |
| Insulation | F |
| Rotation | Reversible |
| Hz | 60 |
| Service Factor | 1.15 |
| Full Load Amps | 54-49/24.5 |
| RPM | 1775 rpm |
| Motor Application | Mill & Chemical |
| Mounting | Rigid Base |
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Efficiency Group | 93 % |
| Frame Material | Cast Iron |
| Voltage Rating | 208-230/460 |
| Weight | 335.0 LB |
| EAN or UPC | 691720356395 |

