- AC Motor
- Mill & Chemical Motor Application
- 30 hp
- 1190 rpm
- Three Phase
| Rotation | Reversible |
| Open End Bearing | 6312 |
| Efficiency Group | 93.6 % |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Frame | 326T |
| Insulation | F |
| Hz | 60 |
| Drive End Bearing | 6312 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Poles | 6 |
| Motor Application | Mill & Chemical |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 77/38.5 |
| RPM | 1190 rpm |
| Voltage Rating | 230/460 |
| Weight | 636.0 LB |
| EAN or UPC | 691720045459 |

