- AC Motor
- Mill & Chemical Motor Application
- 40 hp
- 1780 rpm
- Three Phase
| Frame Material | Cast Iron |
| Mounting | Rigid Base |
| Hz | 60 |
| RPM | 1780 rpm |
| Poles | 4 |
| Rotation | Reversible |
| Insulation | F |
| Frame | 324T |
| Phase | Three Phase |
| Efficiency Group | 94.1 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6312 |
| Full Load Amps | 100-92/46 |
| Voltage Rating | 208-230/460 |
| Motor Application | Mill & Chemical |
| Enclosure | TEFC |
| Drive End Bearing | 6312 |
| Weight | 553.0 LB |
| EAN or UPC | 691720045473 |

