- AC Motor
- Mill & Chemical Motor Application
- 125 hp
- 3582 rpm
- Three Phase
| Enclosure | TEFC |
| Phase | Three Phase |
| RPM | 3582 rpm |
| Drive End Bearing | 6314 |
| Open End Bearing | 6314 |
| Motor Application | Mill & Chemical |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 444TS |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Frame Material | Cast Iron |
| Poles | 2 |
| Efficiency Group | 95.4 % |
| Hz | 60 |
| Full Load Amps | 136 |
| Voltage Rating | 460 |
| Weight | 1405.0 LB |
| EAN or UPC | 691720045619 |

