- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 1770 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Amps | 18.6/9.3 |
| Poles | 4 |
| Mounting | Round |
| Insulation | F |
| Efficiency Group | 91.7 % |
| RPM | 1770 rpm |
| Motor Application | General Purpose |
| Hz | 60 |
| Frame Material | Cast Iron |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 213TC |
| Open End Bearing | 6306 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Drive End Bearing | 6308 |
| Weight | 148.0 LB |
| EAN or UPC | 691720044179 |

