Leeson
6439191250
.1/2HP.1800RPM.56C.TENV.115/230V.1PH.60HZ.15 MIN.40C.1.15S.F.RIGID-C.C6C17NK29A.BOAT HOIST.NOT.
Item #113055736
- AC Motor
- Boat Hoist Duty Motor Application
- 1/2 hp
- 1725 rpm
- Single Phase
| Drive End Bearing | 6203 |
| Full Load Amps | 8.2/4.1 |
| Frame Material | Stainless Steel |
| Service Factor | 1.15 |
| Rotation | Selective CCW |
| Enclosure | TENV |
| Insulation | B |
| RPM | 1725 rpm |
| Voltage Rating | 115/230 |
| Frame | 56C |
| Mounting | Rigid Base |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Efficiency Group | 61 % |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Motor Application | Boat Hoist Duty |
| Hz | 60 |
| Poles | 4 |
| Weight | 23.0 LB |
| EAN or UPC | 691720000199 |
