Leeson
E100378.00
.3/4HP.3450RPM.S56C.DP.230/460V.3PH.60HZ.CONT.40C.1.25SF.C FACE.C4T34DC3.GENERAL PURPOSE.T-STAT.
Item #112787016
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3450 rpm
- Three Phase
| Mounting | Round |
| Enclosure | ODP |
| Frame | S56C |
| Open End Bearing | 6203 |
| Enclosure Designation | Open Drip Proof |
| Rotation | Reversible |
| Efficiency Group | 76.8 % |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Poles | 2 |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Insulation | F |
| Hz | 60 |
| Full Load Amps | 2.4/1.2 |
| RPM | 3450 rpm |
| Weight | 20.0 LB |
| EAN or UPC | 691720042083 |
