Leeson
E103025.00
.3/4HP.3600RPM.S56C.ODP.115/230V.1PH.60HZ.CONT.40C.1.25S.F.RIGID C FACE.GENERAL PURPOSE.NOT.
Item #112787034
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3450 rpm
- Single Phase
| Frame | S56C |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Voltage Rating | 115/230 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Insulation | B |
| Enclosure Designation | Open Drip Proof |
| Hz | 60 |
| RPM | 3450 rpm |
| Full Load Amps | 7.2/3.6 |
| Frame Material | Rolled Steel |
| Poles | 2 |
| Enclosure | ODP |
| Efficiency Group | 76.2 % |
| Service Factor | 1.25 |
| Weight | 29.0 LB |
| EAN or UPC | 691720041475 |
