Leeson
E110003.00
.3/4HP.1200RPM.56H.ODP.115/230V.1PH.60HZ.CONT.40C.1.15S.F.RIGID BASE.GENERAL PURPOSE.NOT.
Item #112787035
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1140 rpm
- Single Phase
| Enclosure Designation | Open Drip Proof |
| Mounting | Rigid Base |
| Full Load Amps | 6.50/3.25 |
| Phase | Single Phase |
| Enclosure | ODP |
| Open End Bearing | 6203 |
| Frame | 56H |
| Service Factor | 1.25 |
| Efficiency Group | 80.3 % |
| RPM | 1140 rpm |
| Motor Application | General Purpose |
| Drive End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Poles | 6 |
| Hz | 60 |
| Insulation | F |
| Voltage Rating | 115/230 |
| Rotation | Selective CCW |
| Weight | 45.0 LB |
| EAN or UPC | 691720987339 |
