Leeson
E110220.00
E110220.00.1HP.1725RPM.56C.DP.115/230V.1PH.60HZ.CONT.40C.1.15SF.C FACE.C6K17DC51.GENERAL PURPOSE.NONE.
Item #112787043
- AC Motor
- General Purpose Motor Application
- 1 hp
- 1725 rpm
- Single Phase
| Enclosure Designation | Open Drip Proof |
| Rotation | Selective CCW |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Frame | 56C |
| Insulation | F |
| Poles | 4 |
| Frame Material | Rolled Steel |
| Motor Application | General Purpose |
| Mounting | Round |
| Full Load Amps | 8.4/4.2 |
| RPM | 1725 rpm |
| Phase | Single Phase |
| Hz | 60 |
| Service Factor | 1.15 |
| Voltage Rating | 115/230 |
| Efficiency Group | 82.6 % |
| Enclosure | ODP |
| Weight | 31.0 LB |
| EAN or UPC | 691720041352 |
