Leeson
E110390.00
E110390.00.2HP.3450RPM.56C.ODP.115/230V.1PH.60HZ.CONT.40C.1.15SF.C FACE.C6K34DC27.GENERAL PURPOSE.NONE.
Item #112787052
- AC Motor
- General Purpose Motor Application
- 2 hp
- 3450 rpm
- Single Phase
| Full Load Amps | 16/8 |
| Enclosure Designation | Open Drip Proof |
| Open End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Motor Application | General Purpose |
| Frame | 56C |
| Service Factor | 1.15 |
| Voltage Rating | 115/230 |
| RPM | 3450 rpm |
| Efficiency Group | 82.9 % |
| Poles | 2 |
| Insulation | F |
| Phase | Single Phase |
| Enclosure | ODP |
| Rotation | Selective CCW |
| Mounting | Round |
| Drive End Bearing | 6203 |
| Weight | 38.0 LB |
| EAN or UPC | 691720041413 |
