Leeson
E116738.00
AC Motor; Superseded by Flex-in-1® AC Motor; Part #056T17D99082; Catalog #FX34BK003
Item #112787072
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1725 rpm
- Three Phase
| Frame | 56 |
| Drive End Bearing | 6203 |
| Efficiency Group | 81.5 % |
| Full Load Amps | 2.5-2.4/1.2 |
| Poles | 4 |
| Enclosure Designation | Open Drip Proof |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Rotation | Reversible |
| Insulation | F |
| Mounting | Rigid Base |
| RPM | 1725 rpm |
| Hz | 60 |
| Motor Application | General Purpose |
| Open End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| Enclosure | ODP |
| Weight | 30.0 LB |
| EAN or UPC | 691720041802 |
