Leeson
E116784.00
E116784.00.1HP.3450RPM.56C.DP.230/460V.3PH.60HZ.CONT.40C.1.15SF.RIGID C FACE.C6T34DK27.GENERAL PURPOSE.T-STAT.
Item #112787092
- AC Motor
- General Purpose Motor Application
- 1 hp
- 3450 rpm
- Three Phase
| Frame | 56C |
| Enclosure | ODP |
| Voltage Rating | 230/460 |
| Insulation | F |
| Open End Bearing | 6203 |
| Full Load Amps | 3.2/1.6 |
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| Mounting | Rigid Base |
| Poles | 2 |
| Motor Application | General Purpose |
| RPM | 3450 rpm |
| Phase | Three Phase |
| Hz | 60 |
| Drive End Bearing | 6203 |
| Efficiency Group | 77 % |
| Enclosure Designation | Open Drip Proof |
| Weight | 23.0 LB |
| EAN or UPC | 691720042427 |
