Leeson
E119353.00
E119353.00.1/2HP.1725RPM.56C.DP.230/460V.3PH.60HZ.CONT.40C.1.25SF.RIGID C FACE.C6T17DK40.GENERAL PURPOSE.T-STAT.
Item #112731770
- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 1725 rpm
- Three Phase
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Frame | 56C |
| Hz | 60 |
| RPM | 1725 rpm |
| Drive End Bearing | 6203 |
| Motor Application | General Purpose |
| Efficiency Group | 78.2 % |
| Service Factor | 1.25 |
| Enclosure Designation | Open Drip Proof |
| Poles | 4 |
| Insulation | F |
| Full Load Amps | 2/1 |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Enclosure | ODP |
| Open End Bearing | 6203 |
| Weight | 23.5 LB |
| EAN or UPC | 691720042441 |
