- AC Motor
- General Purpose Motor Application
- 50 hp
- 1775 rpm
- Three Phase
| Enclosure | TEFC |
| Hz | 60 |
| Mounting | Rigid Base |
| Open End Bearing | 6311 |
| Motor Application | General Purpose |
| Frame | 326T |
| Full Load Amps | 120/60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Service Factor | 1.15 |
| Poles | 4 |
| Phase | Three Phase |
| Drive End Bearing | 6312 |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Weight | 745.0 LB |
| EAN or UPC | 722856017741 |

