- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1725 rpm
- Single Phase
| Service Factor | 1.35 |
| Motor Application | General Purpose |
| Full Load Amps | 4-3.8, 2-1.9 |
| Hz | 60 |
| Voltage Rating | 100-120/200-240 |
| Rotation | CW/CCW |
| Phase | Single Phase |
| Poles | 4 |
| Enclosure | TEFC |
| Frame | 56C |
| Mounting | Round |
| Insulation | B |
| Drive End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Weight | 0.0 LB |
| EAN or UPC | 722856009043 |

