- AC Motor
- General Purpose Motor Application
- 350 hp
- 1785 rpm
- Three Phase
| Rotation | Reversible |
| Drive End Bearing | NU319 |
| Full Load Amps | 395 |
| Open End Bearing | 6318 |
| Frame | 447/449T |
| Poles | 4 |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Hz | 60 |
| Insulation | H |
| Mounting | Rigid Base |
| Weight | 0.0 LB |
| EAN or UPC | 722856018625 |

