- AC Motor
- Severe Duty Motor Application
- 100 hp
- 1780 rpm
- Three Phase
| Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6313 |
| Rotation | Reversible |
| Motor Application | Severe Duty |
| Hz | 60 |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Drive End Bearing | 6316 |
| Enclosure | TEFC |
| Full Load Amps | 113 |
| Mounting | Rigid Base |
| Insulation | F |
| Frame | 405T |
| Weight | 1330.0 LB |
| EAN or UPC | 722856020543 |

